Shop All Vapor Tight Fixtures
Westgate
48in. Vapor Proof Light, 30W/38W/60W, 3500K/4000K/5000K
Mfr # LVTE-4FT-30-60W-MCTP
Zoro # G811695201
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W/38W/60W
- Color Temp. 35K/40K/50K
- Finish Gray
- Height 6.38 in
- Length 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LVTE-4FT-30-60W-MCTP
- Zoro # G811695201
- UPC # 845060090642
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Height | 6.38 in |
Length | 4.38 in |
Width | 1.75 in |
Details
Item | Strip Light |
Fixture Wattage | 30W/38W/60W |
Color Temp. | 35K/40K/50K |
Finish | Gray |
Lumens | 8400 |
Description
- •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
- •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
- •Wattage and Power Selectable: 30W/38W/60W, 3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES KH INDUSTRIES Fluorescent Hazardous Location Hand Lamp (EP326-16E-50-M)
- ILC Replacement for SYLVANIA FBO32/835/6/ECO (FBO32/835/6/ECO SYLVANIA)
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- Westgate Vapor Tight Fixtures