Shop All Vapor Tight Fixtures
Westgate
48in. Vapor Proof Light, 30W/38W/46W, 3500K/4000K/5000K
Mfr # LVTE-4FT-30-46W-MCTP
Zoro # G411695113
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W/38W/46W
- Width 1.75 in
- Length 4.38 in
- Height 6.38 in
- Color Temp. 35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LVTE-4FT-30-46W-MCTP
- Zoro # G411695113
- UPC # 845060090635
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Width | 1.75 in |
Length | 4.38 in |
Height | 6.38 in |
Details
Item | Strip Light |
Fixture Wattage | 30W/38W/46W |
Color Temp. | 35K/40K/50K |
Finish | Gray |
Lumens | 6400 |
Description
- •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
- •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
- •Wattage and Power Selectable: 30W/38W/46W, 3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- GE LAMPS GE LIGHTING 28 to 75 Watts, 1 or 2 Lamps, Electronic Ballast (GE240PS-MV-N)
- ILC Replacement for Regent Fml55w replacement light bulb lamp (FML55W REGENT)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 GRN 25PK (BU25C9-OGRA)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6151 lm (FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 29W, 3300 lm, 4000K (LXEM2-40LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- HALO LED Vapor Tight Canopy Light Fixture (VT100G)
- ILC Replacement For EIKO, VTS445B0850DIMU (VTS-4-45/B0/850-DIM-U)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- Westgate Vapor Tight Fixtures