Shop All Vapor Tight Fixtures
Westgate
48in. Vapor Proof Light, 20W/28W/35W, 3500K/4000K/5000K
Mfr # LVTE-4FT-20-35W-MCTP
Zoro # G611695210
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 20W/28W/35W
- Color Temp. 35K/40K/50K
- Finish Gray
- Lumens 4900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LVTE-4FT-20-35W-MCTP
- Zoro # G611695210
- UPC # 845060090697
- Country of Origin China
- Category Vapor Tight Fixtures
Details
Item | Strip Light |
Fixture Wattage | 20W/28W/35W |
Color Temp. | 35K/40K/50K |
Finish | Gray |
Lumens | 4900 |
Description
- •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
- •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
- •Wattage and Power Selectable: 20W/28W/35W, 3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Q1000T3/Cl-240V (Q1000T3/CL-240V)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- ETI High Lumen Output Vapor Tight 4 ft. (54465141-I)
- ILC Replacement For TCP VTF4UZDA150K (VTF4UZDA150K)
- ILC Replacement For SATCO 45923653087 (45923653087)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- KEYSTONE 5000K 180' Xpander LED HID Replacement, KT-LED80HID-H-EX39-850-D (KT-LED80HID-H-EX39-850-D /G3)
- Westgate Vapor Tight Fixtures