Shop All Recessed Lighting Kits
Westgate
4" LED SQUARE DOWNLIGHT, CRI90, 9W, 625 LUMENS, DIMMABLE, 3000K, E26 ADAPTER INCLUDED, WET LOC
Mfr # SDL4-BF-50K
Zoro # G902632498
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Lumens 700LM
- Watts 10W
- Voltage 120VAC
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SDL4-BF-50K
- Zoro # G902632498
- UPC # 845060043945
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
CRI | 90 |
Lumens | 700LM |
Watts | 10W |
Voltage | 120VAC |
Material | Die-Cast Aluminum |
Color | White |
Description
Die-cast aluminum with white powder coat finish
Can rotate after installation to align
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
CRI: 90
Working voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated
Can rotate after installation to align
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
CRI: 90
Working voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast (GE432-120-RES)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- Westgate Recessed Lighting Kits