Shop All Recessed Lighting Kits
Westgate
4 Inch LED Commercial Recessed Light, White Finish, 20W, 1720LM, 120-277V, S Shape
Mfr # CRLC4-40W-MCTP-S-D-WH
Zoro # G511647524
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 27K/30K/35K/40K/50K
- Length 19.69 in
- Height 21.66 in
- Max. Wattage 20W
- Width 19.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC4-40W-MCTP-S-D-WH
- Zoro # G511647524
- UPC # 845060075793
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 19.69 in |
Height | 21.66 in |
Width | 19.88 in |
Details
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 20W |
Lumens | 1720 |
Finish | White |
Item | Outdoor Wall Sconce |
Color | White |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •MCTP: The Switch Is On The Light Engine
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- LEVITON 660 W, White, R17d (524)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- Westgate Recessed Lighting Kits