Shop All Recessed Lighting Kits
Westgate
4 Inch LED Commercial Recessed Light, 20W, 1720LM, 120-277V, Haze Finish, S Shape
Mfr # CRLC4-40W-MCTP-S-D
Zoro # G011647505
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Haze
- Width 19.88 in
- Height 21.66 in
- Length 19.69 in
- Color Temp. 27K/30K/35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC4-40W-MCTP-S-D
- Zoro # G011647505
- UPC # 845060075779
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 19.88 in |
Height | 21.66 in |
Length | 19.69 in |
Details
Finish | Haze |
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 20W |
Lumens | 1720 |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •MCTP: The Switch Is On The Light Engine
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- GARRITY Rugged LED Flashlight (60-140)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- Westgate Recessed Lighting Kits