Shop All Recessed Lighting Kits
Westgate
4 Inch LED Commercial Recessed Light, 20W, 1720LM, 120-277V, Haze Finish
Mfr # CRLC4-40W-MCTP-D
Zoro # G111647436
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.66 in
- Finish Haze
- Width 19.88 in
- Max. Wattage 20W
- Lumens 1720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC4-40W-MCTP-D
- Zoro # G111647436
- UPC # 845060075731
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 21.66 in |
Width | 19.88 in |
Length | 19.69 in |
Details
Finish | Haze |
Max. Wattage | 20W |
Lumens | 1720 |
Color Temp. | 27K/30K/35K/40K/50K |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •MCTP: The Switch Is On The Light Engine
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- WESTINGHOUSE BULB FRST 25W/A19 PK4 (410000)
- ILC Replacement for Eiko Jc12v30w replacement light bulb lamp (JC12V30W EIKO)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- DALS LIGHTING Alter Series 6-Inch 5CCT Round LED Retrofit Recessed Light (LEDPNLRTF56-CC-WH)
- Westgate Recessed Lighting Kits