Shop All Recessed Lighting Kits
Westgate
4-in. LED Commercial Recessed Light, White Finish, 10W/15W/20W, 1720LM, 120-277V, S Shape
Mfr # CRLC4-20W-MCTP-S-D-WH
Zoro # G211647473
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.58 in
- Finish White
- Color Temp. 30K/35K/40K
- Lumens 1720
- Width 17.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC4-20W-MCTP-S-D-WH
- Zoro # G211647473
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 16.58 in |
Width | 17.03 in |
Length | 16.58 in |
Details
Finish | White |
Color Temp. | 30K/35K/40K |
Lumens | 1720 |
Max. Wattage | 20W |
Item | Outdoor Wall Sconce |
Color | White |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 862 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-1WLZ-3)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- Westgate Recessed Lighting Kits