Shop All Recessed Lighting Kits
Westgate
4-in. LED Commercial Recessed Light, 10W/15W/20W, 1720LM, 120-277V
Mfr # CRLC4-20W-MCTP-D
Zoro # G411647693
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 30K/35K/40K
- Max. Wattage 20W
- Finish Haze
- Lumens 1720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC4-20W-MCTP-D
- Zoro # G411647693
- UPC # 845060094503
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 30K/35K/40K |
Max. Wattage | 20W |
Finish | Haze |
Lumens | 1720 |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- COMPASS Single LED Remote Head, Black (CIRSB)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C70-KNC-UNV-PC1)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- Westgate Recessed Lighting Kits