Shop All Recessed Lighting Kits
Westgate
3in. Multi-CCT Recessed Light with Smooth Trim, 7W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL3-MCT5-WP
Zoro # G111647429
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Max. Wattage 7W
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDL3-MCT5-WP
- Zoro # G111647429
- UPC # 845060061703
- Country of Origin China
- Category Recessed Lighting Kits
Details
Finish | White |
Max. Wattage | 7W |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 560 |
Item | Vanity Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •3” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 10W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- ESL VISION LED MUR Retrofit Series, 45 Watt, 5389 L (ESL-MUR-45W-340-HV)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4000ew)
- LUMAPRO Lantern, General Purpose, LED, 400 lm (49XX89)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- Westgate Recessed Lighting Kits