Shop All Recessed Lighting Kits
Westgate
3in. LED 5CCT Slim Recessed Light, Brushed Nickel
Mfr # RSL3-MCT5-BN
Zoro # G611646915
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Height 8.86 in
- Color Temp. 27K/30K/35K/40K/50K
- Length 5 in
- Lumens 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL3-MCT5-BN
- Zoro # G611646915
- UPC # 845060059502
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5 in |
Height | 8.86 in |
Length | 5 in |
Details
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 400 |
Finish | Brushed Nickel |
Max. Wattage | 6W |
Item | Outdoor Sconce |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •3” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 6W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP6)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- Westgate Recessed Lighting Kits