Shop All Outdoor Wall Lights
Westgate
3CCT Gooseneck Barn Light, White, 40W, 3000K/4000K/5000K
Mfr # GNB-40W-MCT-WH-P
Zoro # G011673207
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.97 in
- Height 24.21 in
- Length 17.72 in
- Watts 40W
- Lumens 4800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # GNB-40W-MCT-WH-P
- Zoro # G011673207
- UPC # 845060086706
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 1.97 in |
Height | 24.21 in |
Length | 17.72 in |
Details
Item | Indoor Ceiling Lights |
Watts | 40W |
Lumens | 4800 |
Finish | White |
Color Temp. | 3000K/4000K/5000K |
Description
- •The Dusk to Dawn Gooseneck Light is perfect for many generalpurpose outdoor applications. All fixtures are installed with a DC Button photocell.
- •Polycarbonate Lens
- •Back plate: Die-cast aluminum - w/ White Finish
- •Wattage: 40W
- •Multi CCT, Switch is on bottom of Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- HALO Tl42S (TL42SMW)
- ILC Replacement For EIKO EEBE30WUA050S (EEBE30WUA050S)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- Westgate Outdoor Wall Lights