Shop All Recessed Lighting Kits
Westgate
2in. LED Recessed Light Baffle 8W, 3000K/4000K/5000K
Mfr # RDL2S-BF-MCT-WH
Zoro # G411647051
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 600
- Max. Wattage 8W
- Finish White
- Color Temp. 27K/30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDL2S-BF-MCT-WH
- Zoro # G411647051
- UPC # 845060062731
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 600 |
Max. Wattage | 8W |
Finish | White |
Color Temp. | 27K/30K/40K/50K |
Item | Vanity Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •2" Led Round Recessed Baffle Light W/ External J-Box, White, 8W, 30K/40K/50K, Cri90, Dimmable, Etl Listed
- •White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- ILC Replacement for OSRAM SYLVANIA CF18DD/827/ECO (CF18DD/827/ECO OSRAM SYLVANIA)
- ILC Replacement for Westinghouse Mh400/u/m59/ed28/e replacement light bulb lamp (MH400/U/M59/ED28/E WESTINGHOUSE)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-WH)
- Westgate Recessed Lighting Kits