Shop All LED Luminaires
Westgate
1x4' DLC Premium Back-Lit Flat Panels, 20W/30W/35W, 3500K/4000K/5000K
Mfr # LPNP-1X4-4KLM-MCTP
Zoro # G711673187
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 20W/30W/35W
- Height 9 in
- Color Temp. 35K/40K/50K
- Lumens 4375
- Width 9.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LPNP-1X4-4KLM-MCTP
- Zoro # G711673187
- UPC # 845060044805
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 9 in |
Width | 9.2 in |
Length | 9 in |
Details
Max. Fixture Wattage | 20W/30W/35W |
Fixture Item | High bay Light |
Color Temp. | 35K/40K/50K |
Lumens | 4375 |
Finish | White |
Description
- •Ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
- •Selectable Wattage: 20W/30W/35W
- •Selectable Color Temperatures: 3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- ILC Replacement for Norman Lamps 60a19/fr-277v replacement light bulb lamp (60A19/FR-277V NORMAN LAMPS)
- SURE-LITES Plastic Remote, 60 Cover, Double, Wh (SRP60DWH)
- ILC Replacement For EIKO, SLM2440A0840UDA (SLM24-40/A0/840-U-D-A)
- UFO-LIGHTING 2x4 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL50W)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- Westgate LED Luminaires