Shop All Flushmount Lights
Westgate
14in. LED Flush Mount Light, 26W
Mfr # TC-FML-14-26W-RGBW-WIFI
Zoro # G211695153
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.91 in
- Width 6.95 in
- Height 7.62 in
- Lumens 1820
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TC-FML-14-26W-RGBW-WIFI
- Zoro # G211695153
- UPC # 845060058543
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.91 in |
Width | 6.95 in |
Height | 7.62 in |
Details
Lumens | 1820 |
Watts | 26W |
Finish | White |
Item | Suspension Light |
Color Temp | RGBW |
Description
- •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Lens: White translucent acrylic lens
- •Wattage: 26W
- •Color Temperatures: RGBW Selectable Through Phone App
- •Dimming: dimmable (Controlled by WG Smart App)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-32 (I-32 IOTA)
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- METALUX Allpro Hi-Bay, 6L T8 Upl Unv1 Narrow (APHL-632-SN-UPL)
- ILC Replacement for Lights OF America Fcl30ex-n replacement light bulb lamp (FCL30EX-N LIGHTS OF AMERICA)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- BOSTON HARBOR Fixture Ceil 3Lt Alb Rusticbrn (BRT-ATE1013-RB)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- Westgate Flushmount Lights