Shop All Outdoor Wall Décor
Westgate
13in. Residential Lanterns with Photocell, 20W, 3000K/4000K/5000K, Bronze
Mfr # LRS-N1-MCT-P-ORB
Zoro # G511673035
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp 30K/40K/50K
- Depth 6.1 in
- Finish Bronze
- Width 11.2 in
- Length 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-N1-MCT-P-ORB
- Zoro # G511673035
- UPC # 845060092202
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 6.1 in |
Width | 11.2 in |
Length | 7.2 in |
Details
Color Temp | 30K/40K/50K |
Item | High bay Light |
Finish | Bronze |
Watts | 20W |
Lumens | 850 |
Description
- •Ideal for general site lighting, residential houses, doorways, pathways and garages.
- •Inside Frosted Lens & External Clear Lens
- •Oil-Rubbed Bronze Finish
- •Wattage: 20W
- •Multi CCT Switch is Inside Fixture
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Lemon Shear (AG 5010)
- AFTERMARKET PTO Clutch Assembly Fits Exmark Gravely Ariens Snapper Warner (C-PTO-0130-810)
- LOGO BRANDS LSU CB Canopy (162-42C)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Eggshell (CPH101509)
- NATURE SPRING Wall Thermometer Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge, 5.5" Display (636457GMF)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- PURE GARDEN Pure Garden 50-LG5059 Metal Garden Fencing Panels For Decorative Edging Flower Beds & Landscaping; Black - Set of 5 (50-LG5059)
- DESIGN TOSCANO Beware of Cat Italian Wall Sculpture: Attenti al Gatto (NG31604)
- KAY BERRY INC Kay Berry- Inc. 88720 May You Have A Song In Your Heart - Garden Accent - 6.75 Inches x 6 Inches (88720)
- GARDMAN USA Aztec Sun And Moon Wall Art (8415)
- Westgate Outdoor Wall Décor