Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 6W, 3500K/4000K/5000K, White
Mfr # LVW-310-MCT-WH
Zoro # G411695144
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Fixture Wattage 6W
- Lumens 400
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | White |
Item | Vanity Light |
Fixture Wattage | 6W |
Lumens | 400 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- DEWALT Headlight, LED, 200 lm (DWHT81424)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- WESTINGHOUSE 5 Wall BracketOutlet (66402)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- KUZCO LIGHTING LED Wall Sconce With Half Cylinder White Opal Glass (WS3313)
- AFX Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade (APB3940L30ENWG-LW)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- Westgate Sconces