Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 6W, 3500K/4000K/5000K, Bronze, LVW-310
Mfr # LVW-310-MCT-ORB
Zoro # G611695180
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Fixture Wattage 6W
- Lumens 400
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | Bronze |
Item | Vanity Light |
Fixture Wattage | 6W |
Lumens | 400 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-50W-3CT-KN-WH)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- LEDLENSER Ledlenser Wall Mount Type B (880599)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- FORTE One Light Antique Bronze Umber Linen Glass Wall Light (2404-01-32)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- Westgate Sconces