Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 6W, 3000K/4000K/5000K, White
Mfr # LVW-300-MCT-WH
Zoro # G411695151
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Fixture Wattage 6W
- Lumens 400
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | White |
Item | Troffer |
Fixture Wattage | 6W |
Lumens | 400 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- AFX Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade (APB3940L30ENWG-LW)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- Westgate Sconces