Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 6W, 3000K/4000K/5000K, Bronze, LVW-300
Mfr # LVW-300-MCT-ORB
Zoro # G111695109
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Fixture Wattage 6W
- Lumens 400
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | Bronze |
Item | Troffer |
Fixture Wattage | 6W |
Lumens | 400 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/841)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- SONNEMAN Short LED Sconce (2724.98-WL)
- VAXCEL Walsh 7In. Outdoor Wall Light (T0199)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- Westgate Sconces