Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 6W, 3000K/4000K/5000K, Bronze, LVW-250
Mfr # LVW-250-MCT-ORB
Zoro # G411695175
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Fixture Wattage 6W
- Lumens 400
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | Bronze |
Item | Troffer |
Fixture Wattage | 6W |
Lumens | 400 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 13215 W, 1400 lm Linear Fluorescent Emergency Ballast (B50)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ELCO LIGHTING CFL Ballasts (P126E1)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- PERFECTPRETEND Wall Sconce Lighted Torso of Terror Small Size (PE1413039)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- Westgate Sconces