Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 6W, 3000K/4000K/5000K, Bronze, LVW-110
Mfr # LVW-110-UD-MCT-ORB
Zoro # G211695139
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.46 in
- Width 1.46 in
- Finish Bronze
- Fixture Wattage 6W
- Length 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.46 in |
Width | 1.46 in |
Length | 1.18 in |
Details
Finish | Bronze |
Item | Troffer |
Fixture Wattage | 6W |
Color Temp | 30K/40K/50K |
Lumens | 400 |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Nano Light Led Key Chain Light, Pink (STL73003)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- ILC Replacement for Sylvania Ft24dl/841/eco replacement light bulb lamp (FT24DL/841/ECO SYLVANIA)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- Z-LITE Bennington 1 Light Wall Sconce, Brushed Nickel & Clear (1938-1S-BN)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- Westgate Sconces