Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 3W, 3500K/4000K/5000K, Bronze
Mfr # LVW-215-MCT-ORB
Zoro # G111695130
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.24 in
- Width 6.32 in
- Finish Bronze
- Fixture Wattage 3W
- Length 2.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.24 in |
Width | 6.32 in |
Length | 2.24 in |
Details
Finish | Bronze |
Item | LED Panel |
Fixture Wattage | 3W |
Lumens | 200 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- ILC Replacement for GE GENERAL ELECTRIC G.E F55BX/835 (F55BX/835 GE GENERAL ELECTRIC G.E)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- ILC Replacement for GE General Electric G.E Mvr1000/u replacement light bulb lamp (MVR1000/U GE GENERAL ELECTRIC G.E)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6087)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- Westgate Sconces