Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 3W, 3000K/4000K/5000K, Bronze, LVW-115
Mfr # LVW-115-MCT-ORB
Zoro # G911695170
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Fixture Wattage 6W
- Lumens 400
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | Bronze |
Item | Troffer |
Fixture Wattage | 6W |
Lumens | 400 |
Color Temp | 30K/40K/50K |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 4000K, 400 Lumens, 120 Volt (S21371)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- ILC Replacement for Satco S8997 replacement light bulb lamp (S8997 SATCO)
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- KUZCO LIGHTING Vesta Black Sconces (AT7972-BK)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-015-30)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- CRAFTMADE Vincent 1 Light Small LED Outdoor Wall Mount in Midnight (ZA1804-MN-LED)
- Westgate Sconces