Shop All Sconces
Westgate
12V LED Mini Wall Sconce, 3W, 3000K/4000K/5000K, Bronze, LVW-100
Mfr # LVW-100-MCT-ORB
Zoro # G311695169
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Fixture Wattage 3W
- Color Temp 30K/40K/50K
- Lumens 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Finish | Bronze |
Item | Vapor Proof Light |
Fixture Wattage | 3W |
Color Temp | 30K/40K/50K |
Lumens | 200 |
Description
- •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
- •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
- •Die-cast aluminum & Polycarbonate Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- ILC Replacement for Light Bulb / Lamp 100w 125 Volt R20 Lava Lamp replacement light bulb lamp (100W 125 VOLT R20 LAVA LAMP LIGHT BULB / LAMP)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- Westgate Sconces