Shop All Landscape Lighting
Westgate
12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated.
Mfr # SLEA-120V-30K
Zoro # G302632173
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Material PVC Housing
- IP Rating IP65
- Watts 2W
- Lumens 86LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SLEA-120V-30K
- Zoro # G302632173
- UPC # 845060008647
- Country of Origin Unknown
- Category Landscape Lighting
Details
Voltage | 120VAC |
Material | PVC Housing |
IP Rating | IP65 |
Watts | 2W |
Lumens | 86LM |
Description
Wattage 2W Lumens 86LM Voltage 120V AC/DCColor Temp 3000KIntegrated COB LED Bar (Weatherproof) with built-in driverPC LensPVC Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/835)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602184)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-A)
- Westgate Landscape Lighting