Shop All Landscape Lighting
Westgate
12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated.
Mfr # SLE-12V-40K
Zoro # G402632059
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 100LM
- IP Rating IP65
- Voltage 12V
- Watts 3W
- Material PVC Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SLE-12V-40K
- Zoro # G402632059
- UPC # 845060034851
- Country of Origin Unknown
- Category Landscape Lighting
Details
Lumens | 100LM |
IP Rating | IP65 |
Voltage | 12V |
Watts | 3W |
Material | PVC Housing |
Description
Integrated LED weatherproof inside frost sealed glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Mini Torch W/O Butane 2 7/8" Over All L (12181)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE TR-600W-MT-SS300W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR (TR-600W-MT-SS)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- PARADISE WEDGE BULB 4W CLR 4PK (GL22644PK4)
- Westgate Landscape Lighting