Shop All Recessed Lighting Kits
Westgate
12in. Wet Location LED 5CCT Slim Recessed Lights, 24W, 2700K/3000K/3500K/4000K/5000K
Mfr # RSL12-MCT5-WP
Zoro # G011646980
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 27K/30K/35K/40K/50K
- Finish White
- Max. Wattage 24W
- Lumens 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL12-MCT5-WP
- Zoro # G011646980
- UPC # 845060088175
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 27K/30K/35K/40K/50K |
Finish | White |
Max. Wattage | 24W |
Lumens | 1800 |
Item | Outdoor Sconce |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •12” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 24W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- LITE SOURCE Desmond Table Lamp (LS-23370)
- K-TOOL INTERNATIONAL Trouble Light Retrofit 500 Lumens (KTI73379A)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icf-2S26-M1-Bs (ICF-2S26-M1-BS)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- Westgate Recessed Lighting Kits