Shop All Flushmount Lights
Westgate
12in. LED Flush Mount Light, 22W
Mfr # TC-FML-12-22W-RGBW-WIFI
Zoro # G611695166
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1540
- Watts 22W
- Finish White
- Color Temp RGBW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TC-FML-12-22W-RGBW-WIFI
- Zoro # G611695166
- UPC # 845060058536
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 1540 |
Watts | 22W |
Finish | White |
Item | Suspension Light |
Color Temp | RGBW |
Description
- •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Lens: White translucent acrylic lens
- •Wattage: 22W
- •Color Temperatures: RGBW Selectable Through Phone App
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- ILC Replacement for Utilitech 27W 6500k Gx10q-4 replacement light bulb lamp (27W 6500K GX10Q-4 UTILITECH)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- NUVO 5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK (62/1751)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- MONUMENT 2-Light Brushed Nickel Flush Mount with Frosted Glass (617263)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- Westgate Flushmount Lights