Shop All Recessed Lighting Kits
Westgate
12in. LED 5CCT Slim Recessed Light, 120V
Mfr # RSL12-MCT5
Zoro # G411646924
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 1800
- Finish White
- Max. Wattage 24W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL12-MCT5
- Zoro # G411646924
- UPC # 845060058246
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 1800 |
Finish | White |
Max. Wattage | 24W |
Item | Outdoor Sconce |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •12” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 24W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J118/LED/HDRP)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- ILC Replacement for Osram Sylvania 67512 replacement light bulb lamp (67512 OSRAM SYLVANIA)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable 6-Pack (LR23952-6PK)
- Westgate Recessed Lighting Kits