Shop All Flushmount Lights
Westgate
11in LED DOME FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT
Mfr # FMD-13-MCT5-ORB
Zoro # G102634476
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Lumens 1800LM
- Watts 24W
- Color Oil-Rubbed Bronze
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FMD-13-MCT5-ORB
- Zoro # G102634476
- UPC # 845060062830
- Country of Origin Unknown
- Category Flushmount Lights
Details
Voltage | 120-277V |
Lumens | 1800LM |
Watts | 24W |
Color | Oil-Rubbed Bronze |
CRI | >80 |
Material | Spun aluminum Steel |
Description
Construction: Spun aluminum with white powder coat finish Optics: White translucent acrylic lens 1" deep Voltage: 120V AC Dimmable down to 10% using an approved dimmer Power factor: 90% + Suitable for damp locations when gasket is used Maximum Ambient Temperature: 104°F ETL-listed Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 120V (S3447)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432I277Rh-A (B432I277RH-A)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- BROMI DESIGN Lynch White Flush Mount Ceiling Light (B4106WG)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- Westgate Flushmount Lights