Shop All Flushmount Lights
Westgate
11in LED DOME FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, ORB
Mfr # FMD-13-MCT5-BN
Zoro # G002634460
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Lumens 1800LM
- Watts 24W
- Color Bronze
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FMD-13-MCT5-BN
- Zoro # G002634460
- UPC # 845060062854
- Country of Origin Unknown
- Category Flushmount Lights
Details
Voltage | 120-277V |
Lumens | 1800LM |
Watts | 24W |
Color | Bronze |
CRI | >80 |
Material | Spun aluminum Steel |
Description
Construction: Spun aluminum with white powder coat finish Optics: White translucent acrylic lens 1" deep Voltage: 120V AC Dimmable down to 10% using an approved dimmer Power factor: 90% + Suitable for damp locations when gasket is used Maximum Ambient Temperature: 104°F ETL-listed Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- ILC Replacement for Satco A3641 replacement light bulb lamp, 4PK (A3641 SATCO)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3605-30)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- Westgate Flushmount Lights