Shop All Outdoor Wall Décor
Westgate
10in. Residential Lanterns w/Photocell, Bronze, 12W, 3000K/4000K/5000K, Model M Lantern, M2 Style
Mfr # LRS-M2-MCT-P-ORB
Zoro # G611673027
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp 30K/40K/50K
- Lumens 500
- Length 11 in
- Width 3.74 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-M2-MCT-P-ORB
- Zoro # G611673027
- UPC # 845060092158
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Length | 11 in |
Width | 3.74 in |
Depth | 11 in |
Details
Color Temp | 30K/40K/50K |
Lumens | 500 |
Item | High bay Light |
Finish | Bronze |
Watts | 12W |
Description
- •Ideal for general site lighting, residential houses, doorways, pathways and garages.
- •Aluminum Housing and Steel Back Plate
- •Oil-Rubbed Bronze Finish
- •Wattage: 12W
- •Multi CCT Switch is Inside Fixture
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter Cover (951-14071)
- CHAPIN PART SPRAYER 18""BRS TUBE (6-7711)
- SUTONG TIRE RESOURCES Hi-Run Wheel Barrow Tire 2.80/2.50-4 4PR P606 SAWTOOTH (WD1302)
- KNESS STICK-ALL MOUSE & INSECT TRAP (106-0-004)
- GARDENISED Decorative Metal Wall Mounted Hook for Hanging Plants, Bracket Hanger Flower Pot Holder, PK 2 (QI003983.2)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- MEADOWCREEK Meadow Creek Glass 10.5 in. Wind Chime (ZAC2WC1937)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- INTERNATIONAL MULCH International Mulch Rubberific 24 in. Red Tree Ring (LRT24RD3)
- Westgate Outdoor Wall Décor