Shop All Outdoor Wall Décor
Westgate
10in. Residential Lanterns w/Photocell, Bronze, 12W, 3000K/4000K/5000K, Model M Lantern, M1 Style
Mfr # LRS-M1-MCT-P-ORB
Zoro # G311673068
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Depth 15.98 in
- Width 4.21 in
- Length 15.98 in
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-M1-MCT-P-ORB
- Zoro # G311673068
- UPC # 845060092165
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 15.98 in |
Width | 4.21 in |
Length | 15.98 in |
Details
Finish | Bronze |
Item | High bay Light |
Color Temp | 30K/40K/50K |
Watts | 12W |
Lumens | 500 |
Description
- •Ideal for general site lighting, residential houses, doorways, pathways and garages.
- •Aluminum Housing and Steel Back Plate
- •Oil-Rubbed Bronze Finish
- •Wattage: 12W
- •Multi CCT Switch is Inside Fixture
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT WOOD FIREWOOD 19.82 LITERS (C1)
- DB ELECTRICAL Oil Pressure Switch For John Deere 1023E Compact Tractor CH15500 M809526 (1409-1801)
- LIPPERT 15FT LED FAB LIGHT KIT BK (674282)
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. (11C541)
- TAYLOR Patio Clock, 12 in., 6 lb. (166)
- ACHLA DESIGNS Achla OBL-02 Decor White Wrought Iron Obelisk (OBL-02)
- ACHLA DESIGNS Achla FT-56 Somerset Trellis Garden Decor - 2 Piece (FT-56)
- KAY BERRY INC Kay Berry- Inc. 88720 May You Have A Song In Your Heart - Garden Accent - 6.75 Inches x 6 Inches (88720)
- HOLDALL Plant Bracket Bird Brnz (85627)
- INTERNATIONAL MULCH International Mulch Rubberific 24 in. Red Tree Ring (LRT24RD3)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- Westgate Outdoor Wall Décor