Shop All Flushmount Lights
Westgate
10in. LED Flush Mount Light, 17W
Mfr # TC-FML-10-17W-RGBW-WIFI
Zoro # G811695133
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1190
- Watts 17W
- Finish White
- Color Temp RGBW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TC-FML-10-17W-RGBW-WIFI
- Zoro # G811695133
- UPC # 845060058529
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 1190 |
Watts | 17W |
Finish | White |
Item | Suspension Light |
Color Temp | RGBW |
Description
- •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Lens: White translucent acrylic lens
- •Wattage: 17W
- •Color Temperatures: RGBW Selectable Through Phone App
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Yellow No 325 lm lm (60160)
- ILC Replacement for Damar Bab/cg/orange 20W 12V replacement light bulb lamp (BAB/CG/ORANGE 20W 12V DAMAR)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- ELCO LIGHTING CFL Ballasts (P126E1)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- BROMI DESIGN Lynch White Flush Mount Ceiling Light (B4106WG)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- ILC Replacement For NUVO LIGHTING, S29326 (S29326)
- Westgate Flushmount Lights