Shop All Recessed Lighting Kits
Westgate
10in. LED 5CCT Slim Recessed Light, 120V
Mfr # RSL10-MCT5
Zoro # G511646923
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.51 in
- Length 5.51 in
- Width 5.43 in
- Finish Bronze
- Color Temp. 27K/30K/35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL10-MCT5
- Zoro # G511646923
- UPC # 845060058239
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 5.51 in |
Length | 5.51 in |
Width | 5.43 in |
Details
Finish | Bronze |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 1500 |
Max. Wattage | 20W |
Item | Vapor Proof Light |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •10” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 20W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA F13TT/D835 (F13TT/D835 OSRAM SYLVANIA)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- GOLIGHT Spotlight, 65W, 12VDC, Halogen, 225000 CP (2021GT)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/25W/SPX41/ECO)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- Westgate Recessed Lighting Kits