Shop All Folding Chairs
Westfield Outdoor
Westfield Outdoor S13-S998 SET 5 Piece; Folding Chair & Table Set
Mfr # 199491
Zoro # G203710574
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westfield Outdoor
- MFR # 199491
- Zoro # G203710574
- UPC # 52088016749
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
Features
- Four seasons courtyard 5 piece, folding chair & table set
- Includes 4 folding sling chairs & one 35 in. Round smoked glass folding table
- Heavy duty black powder coated steel frame for both table & chairs
- Chairs feature multi color dark tone deluxe dura mesh fabric that compliments charcoal frame color
- Chairs measure 24.5 x 24 x 37 in.
- Table measures 35 x 28 in. Tall
- 250 lbs. Weight capacity on chairs
- Dimension - 36.61 x 11.02 x 46.46 in.
- Item weight - 70.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 24x32 (ALI45138-C2432GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- FLASH FURNITURE Soft Black Fabric Chiavari Chair Cushion, PK22 (22-LE-L-C-BLACK-GG)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ White Resin Folding Chair (RFC6WH)
- FLASH FURNITURE Allure Series Transparent Side Chair with Gold Base (2-FH-132-CPC1-GG)
- Westfield Outdoor Folding Chairs