Shop All Ironing Boards
Westex
Westex IB0332 15 x 54 in. Laundry Solutions by Hex Link Ice Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey
Mfr # IB0332
Zoro # G603783970
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westex
- MFR # IB0332
- Zoro # G603783970
- UPC # 772270447433
- Country of Origin China
- Category Ironing Boards
Description
Laundry Solutions by Westex Ironing Board Covers are made with a truly superior contruction and quality. This contruction is our best ironing board cover.It is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elastized skirt tailored for a perfect fit along with a click-to-close fastener so everything stays in place for safe ironing. The fabric is also treated to repel water and stains.
Specifications- Size: 15 x 54 in.
- Top Fabric Material: 100% Cotton
- Foam Layer Material: 100% Polyurethane
- Padding material: 91% Polyester and 9% olefin
- Dimension: 54 x 15 x 1 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Carpet/Upholster Stain Remover, 32oz, PK12 (ZUOXSR32)
- MAKITA Black Round Brush 2-3/8 (198555-8)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- COASTWIDE HARDWOUND PAPER TOWELS, 7.87in X 350 FT, NATURAL, 12PK (365383)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- WHITMOR 10.5 in. H X 7.5 in. W X 1.9 in. L Ironing Pad Pad Included (6154-6707)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- SUNBEAM Ironing Board Holder, Black (3963005000)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- Westex Ironing Boards