Shop All Ironing Boards
Westex
Westex IB0331 15 x 54 in. Laundry Solutions by Zebra Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Gray
Mfr # IB0331
Zoro # G703783757
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westex
- MFR # IB0331
- Zoro # G703783757
- UPC # 772270447426
- Country of Origin China
- Category Ironing Boards
Description
Laundry Solutions by Westex Ironing Board Covers are made with a truly superior contruction and quality. This contruction is our best ironing board cover.It is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elastized skirt tailored for a perfect fit along with a click-to-close fastener so everything stays in place for safe ironing. The fabric is also treated to repel water and stains.
Specifications- Color: Gray
- Size: 15 x 54 in.
- Top Fabric Material: 100% Cotton
- Foam Layer Material: 100% Polyurethane
- Padding material: 91% Polyester and 9% olefin
- Dimension: 54 x 15 x 1 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Gray (TC-500GY)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- GEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (GEN1509)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- HOME BASICS Over the Door Ironing Board Holder (IB01915)
- HOMZ IRONING BOARD COVER CTN (1945112)
- POLDER Iron Pad&Covr Heavy Flwr (IBC-9549-770)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- Westex Ironing Boards