Shop All Ironing Boards
Westex
Westex IB0328 15 x 54 in. Laundry Solutions by Travel Stamps Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey
Mfr # IB0328
Zoro # G203783783
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westex
- MFR # IB0328
- Zoro # G203783783
- UPC # 772270443299
- Country of Origin China
- Category Ironing Boards
Description
Laundry Solutions by Westex Ironing Board Covers are made with a truly superior contruction and quality. This contruction is our best ironing board cover.It is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elastized skirt tailored for a perfect fit along with a click-to-close fastener so everything stays in place for safe ironing. The fabric is also treated to repel water and stains.
Specifications- Color: Grey
- Size: 15 x 54 in.
- Top Fabric Material: 100% Cotton
- Foam Layer Material: 100% Polyurethane
- Padding material: 91% Polyester and 9% olefin
- Dimension: 54 x 15 x 0.5 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- BONA Plant-Based Pulp Cleaning Wipes 5 in. W X 17 in. L 12 pk (AX0003623)
- GEORGIA-PACIFIC Disposable Foodservice Towel, H700, PK150, Blue, 150 Wipes, 13" x 24", 150 PK (29424)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- REV-A-SHELF Rev-A-Shelf - Adjustable Pullout Folding Retractable Ironing Board with Ball-Bearing Slides, Gray (VIB-20CR)
- WHITMOR IRONG BOARD COVER&PAD GRY (5692-13055)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- Westex Ironing Boards