Shop All Irons & Garment Steamers
Westex
Westex HSCIBL 11 x 6.5 in. Laundry Solutions by High Quality Circle Design Iron Heat Shield; Blue
Mfr # HSCIBL
Zoro # G403783750
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westex
- MFR # HSCIBL
- Zoro # G403783750
- UPC # 772270429248
- Country of Origin China
- Category Irons & Garment Steamers
Description
Unique fiberglass base can withstand up to 3 times the heat of standard iron.A safe and easy way to store your hot iron right after use.
Features- Unique fiberglass base can withstand up to 3 times the heat of standard iron
- A safe and easy way to store your hot iron right after use
- Material: Base-Fiberglass
- Westex Laundry Solutions Iron Heat Shield
- Spot clean only
- Color: Blue
- Size: 11 x 6.5 in.
- Dimension: 11 x 6.5 x 0.3 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Stainless Stl Cleaner, Aerosol, 20 oz, PK12 (ZUSSTL14)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- DISCO Blk Horse Hair Acid Brush 1/2"W 13/16"Trim 6"L 144 Bx PK144 (12195)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- INFINITI Iron Organizer, L132Xw56Xh46 (IO-200)
- BLACK & DECKER Iron 1 Step Steam Grn (IR16X)
- TINKERTOOLS Professional Series Garment Steamer; Silver (TI625700)
- JIFFY STEAMER J-4000 Garment Steamer w/NEMA 5-15 120V Cord Set (1421)
- CONAIR Iron, White, 8 ft. Retractable Cord (WCI306R)
- BLACK & DECKER STEAM IRON BLU 11.4in. H (D3030)
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- Westex Irons & Garment Steamers