Shop All Pillows
Westex
Westex 612020 20 x 20 in. Polyester Cushion Insert; White
Mfr # 612020
Zoro # G403871044
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Looking to breathe new life into your bedscape or seating ensemble With this super-soft pillow insert, you can swap out your accent pillow covers for a fresh look whenever you like Made in Canada, this white pillow features a 100% cotton shell stuffed with polyester fill for touchable softness. Spot clean only for fuss-free upkeep, this square pillow insert in a curated selection of sizes to best fit your preferred pillow case.
Features- Made with a premium 100 soft cotton shell
- Insert can be used for any cover with the same measurements
- Made in Canada with high quality materials
- Generously filled with high quality polyester for luxury and loft
- Color: White
- Size: 20 x 20 in.
- Cover material: 100% cotton
- Country of Origin: Canada
- Dimension: 20 x 20 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- HOMELEGANCE Norwich Side Chair (5055S)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- Westex Pillows