Shop All Pillows
Westex
Westex 601420 14 x 20 in. Feather Filled Cushion Insert; White
Mfr # 601420
Zoro # G303891784
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Looking to breathe new life into your bedscape or seating ensemble With this super-soft pillow insert, you can swap out your accent pillow covers for a fresh look whenever you like Made in Canada, this white pillow features a 100% cotton shell stuffed with down and feather fill for touchable softness. Spot clean only for fuss-free upkeep, this square pillow insert in a curated selection of sizes to best fit your preferred pillow case.
Features- Premium 100 cotton shell
- Generously filled with feather for luxury and loft
- Made in Canada
- Insert can be used for any cover with the same measurements
- Color: White
- Size: 14 x 20 in.
- Filled: High quality white goose feather
- Country of Origin: Canada
- Dimension: 20 x 14 x 5 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- FLASH FURNITURE Bristol Metal Tufted Upholstered Queen Size Headboard in Black Fabric (HG-HB1725-Q-BK-GG)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- Westex Pillows