Shop All Below the Hook Lifting Accessories
Western
N-302B Steel Shell Block With Swivel Hook, Latch, Manila Rope Cable, 1/2 in, 1600 lb Load, 2-1/4 in
Mfr # 683031
Zoro # G409028190
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Western
- MFR # 683031
- Zoro # G409028190
- Country of Origin United States
- Category Below the Hook Lifting Accessories
Description
Western Steel Shell Block, Series: N-302B, Manila Rope Cable, 1/2 in Maximum Cable, 1600 lb, 2-1/4 in Sheave Outside Dia, Self-Lubricating Bronze Bushing Bearing, 2 Grooves, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- TMI Curve Track, Galvanized Steel (999-00095)
- CALDWELL GROUP. Strong-bac Dixon Coil Hook with Pivoting Wedge, 1000 Lbs. Capacity, Yellow, 6in Max Coil Width (80H-1/2-6/13)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 4 t (C820X04)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 30 t (C820X30)
- ALL MATERIAL HANDLING Italian Weld-On Bucket Hook 1.5t (C832X015)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 20t (WBH20)
- CALDWELL GROUP. Strong-bac Dixon Coil Hook with Pivoting Wedge, 4000 Lbs. Capacity, Yellow, 10in Max Coil Width (80H-2-10/18)
- MAG-MATE Magnetic Load Control magnet for positio (LCM0450-01)
- Western Lifting Equipment