Shop All Transfer Tanks
Western Global
Fuel Tank, Steel, Capacity 251 gal
Mfr # TCGWN0010
Zoro # G805948085
product price: $6,036.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,036.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Depth 45 in
- For Use With Diesel Fuel
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Global
- MFR # TCGWN0010
- Zoro # G805948085
- UPC # 858412007182
- Country of Origin Poland
- Category Transfer Tanks
Dimensions
Overall Height | 52 in |
Overall Depth | 45 in |
Dimension A | 45 in |
Dimension C | 45 in |
Dimension D | 52 in |
Overall Width | 45 in |
Base Height | 52 in |
Details
Item | Transfer Tank |
For Use With | Diesel Fuel |
Color | White |
Material | Steel |
Standards | CAN/ULC, DOT Compliant, NFPA 30, UL Listed, UN-IBC |
Capacity | 251 gal |
Shape | Square |
Storage | 60.94 cu ft |
Includes | Lockable Equipment Cabinet |
Mounting Style | Transportable |
Finish | Painted |
Thickness | 9.2976 ga |
Tank Capacity | 251 gal |
Compatible Fluid Type | Diesel Fuel |
Description
Transfer Tank, Material Steel, Square, Overall Width 45 in, Overall Depth 45 in, Overall Height 52 in, Base Height 52 in, Capacity 251 gal, Storage 60.94 cu ft, White, Mounting Style Transportable, Standards CAN/ULC, DOT Compliant, NFPA 30, UL Listed, UN-IBC, For Use With Diesel Fuel, Includes Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror-Black-Hot Spot-Retail Pack, 12312-5 (12312-5)
- WAI GLOBAL STRLU DD M45 12V 11T (16664N)
- GROTE LIGHTING YELLOW-LED-17 LOW PROFILE BAR LAMP (76983)
- PARKER Male Connector, 5/8 x 3/8 In (68PTC-10-6)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- CRESCENT JOBOX 88 Gallon White Low-Profile L-Shaped Steel Liquid Transfer Tank for Trucks (487000)
- BETTER BUILT 36 GALLON VERTICAL STEEL INDUSTRIAL SERIES, TRANSFER TANK (29224166)
- BETTER BUILT 50 GALLON WHITE STEEL SQUARE TRANSFER TANK (29224165)
- BETTER BUILT 75 GALLON COMBO TANK INDUSTRIAL SERIES, ALUMINUM TRANSFER TANK (37024159)
- Western Global Transfer Tanks