Shop All Transfer Tanks
Western Global
Diesel Fuel Tank, Steel, Capacity 528 gal
Mfr # FCPWN0500
Zoro # G705948116
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$5,921.99
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 86 in
- Includes Lockable Equipment Cabinet
- For Use With Diesel Fuel
- Standards CAN/ULC, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Western Global
- MFR # FCPWN0500
- Zoro # G705948116
- UPC # 858412007014
- Country of Origin Multiple
- Category Transfer Tanks
Dimensions
Overall Depth | 86 in |
Dimension A | 86 in |
Overall Height | 51 in |
Overall Width | 45 in |
Dimension C | 45 in |
Dimension D | 51 in |
Base Height | 51 in |
Details
Item | Transfer Tank |
Color | White |
Includes | Lockable Equipment Cabinet |
For Use With | Diesel Fuel |
Standards | CAN/ULC, UL Listed |
Material | Steel |
Shape | Rectangle |
Storage | 114.22 cu ft |
Capacity | 528 gal |
Mounting Style | Stationary |
Thickness | 9.2976 ga |
Tank Capacity | 528 gal |
Finish | Painted |
Compatible Fluid Type | Diesel Fuel |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 45 in, Overall Depth 86 in, Overall Height 51 in, Base Height 51 in, Capacity 528 gal, Storage 114.22 cu ft, White, Mounting Style Stationary, Standards CAN/ULC, UL Listed, For Use With Diesel Fuel, Includes Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6440-00 (20-6440-00)
- WESTIN Platinum Bug Shield (72-97160)
- MSD IGNITION MALLORY ROTOR/SHUTTER WHEEL 8CYL UNIL (335)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- BETTER BUILT STEEL TRANSFER TANK 150 GALLON RECTANGLE (37224243)
- RDS 95 MF/TP TRANS 32X26X48 L POWDER COAT BLACK (70388PC)
- CRESCENT JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks (439000)
- BETTER BUILT BLACK STEEL TRANSFER TANK 36 GALLON VERTICAL (29211584)
- Western Global Transfer Tanks