Shop All Transfer Tanks
Western Global
Diesel Fuel Tank, Steel, Capacity 243 gal
Mfr # FCPWN0250
Zoro # G505948118
product price: $3,755.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,755.99
Free 30-Day Returns
Key Features
- Base Height 51 in
- Dimension A 45 in
- Overall Depth 45 in
- Shape Square
- Dimension D 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Global
- MFR # FCPWN0250
- Zoro # G505948118
- UPC # 858412007007
- Country of Origin Multiple
- Category Transfer Tanks
Dimensions
Base Height | 51 in |
Dimension A | 45 in |
Overall Depth | 45 in |
Dimension D | 51 in |
Overall Height | 51 in |
Dimension C | 45 in |
Overall Width | 45 in |
Details
Item | Transfer Tank |
Shape | Square |
Capacity | 243 gal |
Color | White |
Standards | CAN/ULC, UL Listed |
Material | Steel |
For Use With | Diesel Fuel |
Storage | 59.77 cu ft |
Includes | Lockable Equipment Cabinet |
Mounting Style | Stationary |
Thickness | 9.2976 ga |
Finish | Painted |
Tank Capacity | 243 gal |
Compatible Fluid Type | Diesel Fuel |
Description
Transfer Tank, Material Steel, Square, Overall Width 45 in, Overall Depth 45 in, Overall Height 51 in, Base Height 51 in, Capacity 243 gal, Storage 59.77 cu ft, White, Mounting Style Stationary, Standards CAN/ULC, UL Listed, For Use With Diesel Fuel, Includes Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Clutch Pedal Extension Spring Fits John Deere 300 301 302 400 401 Plus (T21452)
- LISLE Truck Pedal Depressor (21520)
- RONSTAN Tiller Universal Joint Stainless Bolt-Through (RF1121)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FFAB51)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- RDS 45 GAL TP FUEL TANK 9.5X20.X57. POWDER COAT BLACK (71083PC)
- UWS UWS STEEL L-SHAPE TRANSFER TANK 75 GALLON MATTE BLACK (ST-75-L-MB)
- DELTANSOLIDATED INDS 50GAL SQ Transfer Tank (485000)
- BETTER BUILT STEEL TRANSFER TANK 150 GALLON RECTANGLE (37224243)
- Western Global Transfer Tanks