Shop All Transfer Tanks
Western Global
Diesel Fuel Tank Kit, Capacity 528 gal
Mfr # FCPWN0500-01215GP-SNN
Zoro # G405948089
product price: $6,680.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$6,680.99
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangle
- Storage 114.22 cu ft
- Capacity 528 gal
- Overall Depth 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Global
- MFR # FCPWN0500-01215GP-SNN
- Zoro # G405948089
- UPC # 858412007311
- Country of Origin Multiple
- Category Transfer Tanks
Dimensions
Overall Depth | 86 in |
Overall Height | 51 in |
Dimension A | 86 in |
Dimension C | 45 in |
Overall Width | 45 in |
Base Height | 51 in |
Dimension D | 51 in |
Details
Item | Transfer Tank |
Material | Steel |
Shape | Rectangle |
Storage | 114.22 cu ft |
Capacity | 528 gal |
Standards | CAN/ULC, UL Listed |
For Use With | Diesel Fuel |
Includes | 12V / 15 gpm Pump Kit, Lockable Equipment Cabinet |
Color | White |
Mounting Style | Stationary |
Features | Double Walled, Lockable Equipment Cabinet, Removable Inner Tank, Stackable Corner Brackets |
Finish | Painted |
Mount Type | Bracket |
Tank Capacity | 528 gal |
Thickness | 9.2976 ga |
Compatible Fluid Type | Diesel Fuel |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 45 in, Overall Depth 86 in, Overall Height 51 in, Base Height 51 in, Capacity 528 gal, Storage 114.22 cu ft, White, Mounting Style Stationary, Standards CAN/ULC, UL Listed, For Use With Diesel Fuel, Includes 12V / 15 gpm Pump Kit, Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Clore Booster Pack - 12/24V - ES1224 (ES1224)
- WEATHERTECH Front FloorLiner, 4415801 (4415801)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- A & I PRODUCTS Plate, Lower Lift Yoke 2" x1" x0.2" (A-T21759)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- DORMAN Fuel Tool Gun-Handle Only, 800-350 (800-350)
- JOHNDOW INDUSTRIES John Dow Industries 106-Gallon Diesel Carry Tank, JDI-AFT106 (JDI-AFT106)
- UWS UWS STEEL RETANGLE TRANSFER TANK 45GALLON MATTE BLACK (ST-45-R-MB)
- UWS Combo Transfer Tank, 85-gal., TT-85-COMBO (TT-85-COMBO)
- DEE ZEE BLK/AUX/LIQ/TRNS TANK 110 GAL (STEEL) 48 X 24 X 24 (DZ91753XSB)
- DEE ZEE LIQ/TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92747)
- Western Global Transfer Tanks