Shop All Transfer Tanks
Western Global
Diesel Fuel Tank, 119 Gal., 46"x32", Steel
Mfr # FCSWN0119-11512GP-SNN
Zoro # G611221259
product price: $3,826.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$3,826.99
Free 30-Day Returns
Key Features
- Features Double Walled Slip Tank, Transportable, Four Way Forklift Pockets, Lightweight Hybrid Slip Tank for Trucks that Provides 110% Containment, Multipurpose Fuel Storage, No Hazmat Placarding Required
- Compatible Vehicle Type Full-Size Trucks
- Overall Height 32 in
- Thickness 9.2976 ga
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Global
- MFR # FCSWN0119-11512GP-SNN
- Zoro # G611221259
- UPC # 858412007670
- Country of Origin India
- Category Transfer Tanks
Dimensions
Overall Height | 32 in |
Overall Width | 46 in |
Overall Depth | 46 in |
Details
Item | Diesel Fuel Tank, 119 Gallon |
Features | Double Walled Slip Tank, Transportable, Four Way Forklift Pockets, Lightweight Hybrid Slip Tank for Trucks that Provides 110% Containment, Multipurpose Fuel Storage, No Hazmat Placarding Required |
Compatible Vehicle Type | Full-Size Trucks |
Thickness | 9.2976 ga |
Shape | Rectangle |
Standards | UL 142 Approved |
Mount Type | Bracket |
Color | White |
Compatible Fluid Type | Diesel Fuel |
Finish | Painted |
Material | Steel |
Includes | 12 V DC Pump Kit |
Tank Capacity | 119 gal |
Description
Diesel Fuel Tank, 119 Gallon, Material Steel, Rectangle, Overall Width 46 in, Overall Depth 46 in, Overall Height 32 in, Base Height Not Applicable, White, Standards UL 142 Approved, Includes 12 V DC Pump Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- GARMIN Tilt/Swivel Mount f/STRIKER5dv, 7dv & 7sv (010-12439-01)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- DEE ZEE LIQ/TRNS TANK 55 GAL (STEEL) 2FTX2FTX2FT SQUARE (DZ91750S)
- CRESCENT JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks (485000)
- DEE ZEE AUX/LIQ/TRNS TANK 48IN LSHAPE 80 GAL (DZ91767X)
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- Western Global Transfer Tanks