Shop All Transfer Tanks
Western Global
Diesel Fuel Tank, 119 Gal., 46"x32", Steel
Mfr # FCSWN0119-01215GP-SNN
Zoro # G311221283
product price: $3,728.35
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$3,728.35
Free 30-Day Returns
Key Features
- Includes 115V AC Pump Kit
- Shape Rectangle
- Finish Painted
- Thickness 9.2976 ga
- Compatible Fluid Type Diesel Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Global
- MFR # FCSWN0119-01215GP-SNN
- Zoro # G311221283
- UPC # 858412007663
- Country of Origin India
- Category Transfer Tanks
Dimensions
Overall Depth | 46 in |
Overall Height | 32 in |
Overall Width | 46 in |
Details
Item | Diesel Fuel Tank, 119 Gallon |
Includes | 115V AC Pump Kit |
Shape | Rectangle |
Finish | Painted |
Thickness | 9.2976 ga |
Compatible Fluid Type | Diesel Fuel |
Material | Steel |
Tank Capacity | 119 gal |
Features | Double Walled Slip Tank, Transportable, Four Way Forklift Pockets, Lightweight Hybrid Slip Tank for Trucks that Provides 110% Containment, Multipurpose Fuel Storage, No Hazmat Placarding Required |
Color | White |
Compatible Vehicle Type | Full-Size Trucks |
Mount Type | Bracket |
Standards | UL 142 Approved |
Description
Diesel Fuel Tank, 119 Gallon, Material Steel, Rectangle, Overall Width 46 in, Overall Depth 46 in, Overall Height 32 in, Base Height Not Applicable, White, Standards UL 142 Approved, Includes 115V AC Pump Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Forklift Starter, Replacement For Toyota, 2810023440 Starter (2810023440 STARTER)
- SEA-DOG Stainless Top Cap - 7/8" (270100-1)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- MOBIL Engine Oil, Mobil 1, 0W-40, Synthetic, 1 Qt. (112628)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- UWS 85-TRANSFER TANK W/CHEST BOX BLACK (TT-85-COMBO-BLK)
- UWS 45 GALLON COMBO TRANSFER TANK (TT-45-COMBO)
- AMERICAN MOBILE POWER Reservoir, Hyd, Steel Sidemount-15 Gal (A3150)
- ALUMINUM TANK INDUSTRIES 50 gal Rectangle Refueling Tranfer Tank (ATITTR50)
- Western Global Transfer Tanks